Product details
- 1" Nominal Shaft Diameter
- 1 Shaft
- 2 Standard Pillow Block
- w/Type ASB End Block
- 36" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
Specifications
No. of Shafts | 1 |
Bolt Hole Size Dimension | .22 in |
Shaft Material | Alloy Steel |
Pillow Block Length | 2.81 in |
Bolt Size | #10 |
Carriage Table Top | No |
Pillow Block Material | Aluminum, Black Oxide Finish |
Pillow Block Height | 2.19 in |
Nominal Shaft Diameter | 1 in |
Support Part No. | ASB-16-XS |
System Type | Building Block |
No. of Bearings | 2 |
Base to Centerline of Shaft | 1 3/8 in |
Bearing Type | Standard Pillow Block |
Support Type | Type ASB End Block |
Shaft Length | 36 in |
Pillow Block Part No. | SSUPB-16-XS |
Pillow Block Width | 3 1/4 in |
Length Bolt Center | 1.75 in |
Center Line to Top of Pillow Block | 1.187 in |
Table Thickness | N/A |
Weight | 9.45 LB |