Product details
- 1" Nominal Shaft Diameter
- 1 Shaft
- 1 Twin Pillow Block
- w/Type SB End Block
- 18" Shaft Length
features
- Provides increased stability or torque resistance
- Requires only one part number to specify entire linear gear
- Inherent self-aligning, in-all-directions design
- Smooth travel when mounted to wider tolerance prepared surface
Specifications
Bolt Size | #10 |
Pillow Block Width | 3 1/4 in |
Nominal Shaft Diameter | 1 in |
Support Part No. | SB-16-XS |
Length Bolt Center | 4.5 in |
Shaft Material | Alloy Steel |
No. of Bearings | 1 |
Pillow Block Material | Aluminum, Black Oxide Finish |
Table Thickness | N/A |
Base to Centerline of Shaft | 1 1/2 in |
System Type | Building Block |
Bolt Hole Size Dimension | .22 in |
Bearing Type | Twin Pillow Block |
Shaft Length | 18 in |
Center Line to Top of Pillow Block | 1.187 in |
No. of Shafts | 1 |
Pillow Block Part No. | SSUTWN-16-XS |
Support Type | Type SB End Block |
Carriage Table Top | No |
Pillow Block Height | 2.19 in |
Pillow Block Length | 6 in |
Weight | 15.975 LB |