text.skipToContent text.skipToNavigation


11BC

Type TSG Steering Gear Bearing

Item #100001068
each

Product details

  • 11 Series Steering Gear Cage & Roller
  • 1.3109" Base Diameter
  • 0.3198" Race Length
  • 0.068" Rib Height

Specifications

Base Dia. 1.3109 in
Series 11 Series
Rib Height 0.068 in
Race Length 0.3198 in
Weight 0.06 LB
EAN or UPC 53893000909

You May Also Like