text.skipToContent text.skipToNavigation


12CB

Tapered Roller Bearing Single Cone

Item #100001069

Product details

  • 11C Series Single Cone
  • 1" Straight Bore
  • 0.4390" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 11C
Bearing Type Single Cone
I.D. 1 in
O.D. N/A
Cone Width 0.439 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.06987
Shaft Fillet Radius [MAX] 0.06 in
Origin Cones
Cone Type Single Cone
Weight 0.086 LB
EAN or UPC 53893000954

You May Also Like