text.skipToContent text.skipToNavigation


14C

Tapered Roller Bearing Single Cup

Item #100001071

Product details

  • Series 11C Single Cup
  • 2.248" OD x 0.6730" Wide
  • N/A Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 11C
Bearing Type Single Cup
I.D. N/A
O.D. 2.248 in
Cone Width N/A
Cup Width 0.673 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] N/A
K Factor 1.06987
Radial Rating 0 lbf
Origin Cups
Cup Type Single Cup
Weight 0.36 LB
EAN or UPC 53893001074

You May Also Like