text.skipToContent text.skipToNavigation


1729X

Tapered Roller Bearing Single Cup

Item #100001455
each

Product details

  • Series 1700 Single Cup
  • 2.240" OD x 5/8" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 1700
Bearing Type Single Cup
I.D. N/A
O.D. 2.24 in
Cone Width N/A
Cup Width 5/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 1.89981
Radial Rating 2450.6 lbf
Origin Cups
Cup Type Single Cup
Weight 0.243 LB
EAN or UPC 53893104775

You May Also Like