text.skipToContent text.skipToNavigation


1755

Tapered Roller Bearing Single Cone

Item #100001456
each
    Shipment Options

Alternate Products

Product details

  • 1700 Series Single Cone
  • 7/8" Straight Bore
  • 0.7810" Wide
  • 0.050" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 1700
Bearing Type Single Cone
I.D. 7/8 in
O.D. N/A
Cone Width 0.781 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.89981
Radial Rating 2450.6 lbf
Shaft Fillet Radius [MAX] 0.05 in
Origin Cones
Cone Type Single Cone
Weight 0.33 LB
EAN or UPC 53893105093

You May Also Like