text.skipToContent text.skipToNavigation


1774

Tapered Roller Bearing Single Cone

Item #100001457
each

Product details

  • 1700 Series Single Cone
  • 0.7482" Straight Bore
  • 0.7810" Wide
  • 0.060" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 1700
Bearing Type Single Cone
I.D. 0.7482 in
O.D. N/A
Cone Width 0.781 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.89981
Radial Rating 2450.6 lbf
Shaft Fillet Radius [MAX] 0.06 in
Origin Cones
Cone Type Single Cone
Weight 0.362 LB
EAN or UPC 53893105277

You May Also Like