text.skipToContent text.skipToNavigation


1930

Tapered Roller Bearing Single Cup

Item #100001463
each
    Shipment Options

Alternate Products

Product details

  • Series 1900 Single Cup
  • 2.240" OD x 5/8" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 1900
Bearing Type Single Cup
I.D. N/A
O.D. 2.24 in
Cone Width N/A
Cup Width 5/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.76987
Radial Rating 2609.3 lbf
Origin Cups
Cup Type Single Cup
Weight 0.16 LB
EAN or UPC 53893106403

You May Also Like