text.skipToContent text.skipToNavigation


1997X

Tapered Roller Bearing Single Cone

Item #100001471
each
    Shipment Options

Product details

  • 1900 Series Single Cone
  • 1 1/16" Straight Bore
  • 0.7620" Wide
  • 0.130" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 1900
Bearing Type Single Cone
I.D. 1 1/16 in
O.D. N/A
Cone Width 0.762 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.76987
Radial Rating 2609.3 lbf
Shaft Fillet Radius [MAX] 0.13 in
Origin Cones
Cone Type Single Cone
Weight 0.327 LB
EAN or UPC 53893108278

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison