text.skipToContent text.skipToNavigation


21BC C&RA

Type TSG Steering Gear Bearing

Item #100001073

Product details

  • 21 Series Steering Gear Cage & Roller
  • 1.3752" Base Diameter
  • 0.4028" Race Length
  • 0.081" Rib Height

Specifications

Base Dia. 1.3752 in
Series 21 Series
Rib Height 0.081 in
Race Length 0.4028 in
Weight 0.12 LB
EAN or UPC 53893001456

You May Also Like