text.skipToContent text.skipToNavigation


2320

Tapered Roller Bearing Single Cup

Item #100001476
each
    Shipment Options

Product details

  • Series 235 Single Cup
  • 2.240" OD x 13/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 235
Bearing Type Single Cup
I.D. N/A
O.D. 2.24 in
Cone Width N/A
Cup Width 13/16 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 2.52265
Radial Rating 2631.7 lbf
Origin Cups
Cup Type Single Cup
Weight 0.234 LB
EAN or UPC 53893112947

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison