text.skipToContent text.skipToNavigation


2523B

Tapered Roller Bearing Single Cup with Flange

Item #100001482
each
    Shipment Options

Product details

  • Series 2500 Single Cup
  • 2 3/4" OD x 3/4" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance

Specifications

Series 2500
Bearing Type Single Cup
I.D. N/A
O.D. 2 3/4 in
Cone Width N/A
Cup Width 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Flanged
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 2.136
Radial Rating 4518.2 lbf
Flange O.D. 2.902 in
Origin Cups
Cup Type Single Cup
Weight 0.41 LB
EAN or UPC 53893116679

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison