text.skipToContent text.skipToNavigation


2523S#3

Tapered Roller Bearing Single Cup

Item #100001483
each
    Shipment Options

Product details

  • Series 255 Single Cup
  • 2 3/4" OD x 3/4" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 255
Bearing Type Single Cup
I.D. N/A
O.D. 2 3/4 in
Cone Width N/A
Cup Width 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 2.136
Radial Rating 3014.8 lbf
Origin Cups
Cup Type Single Cup
Weight 0.38 LB
EAN or UPC 53893116839

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison