text.skipToContent text.skipToNavigation


2525

Tapered Roller Bearing Single Cup

Item #100001484
each
    Shipment Options

Alternate Products

Product details

  • Series 2500 Single Cup
  • 2.836" OD x 3/4" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 2500
Bearing Type Single Cup
I.D. N/A
O.D. 2.836 in
Cone Width N/A
Cup Width 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 2.13567
Radial Rating 4518.2 lbf
Origin Cups
Cup Type Single Cup
Weight 0.458 LB
EAN or UPC 53893116884

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison