Product details
- .875" Shaft Diameter
- 1.250" Housing Bore Diameter
- .250" Width
- Nitrile
- Type25
Specifications
Pressure | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Spring Material | Carbon Steel Garter |
Lip Material | Nitrile |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Max] | 225 °F |
Temperature Range [Min] | -40 °F |
Lip Style | Internal |
Seal Design | Bonded Design |
Inch/Metric | Inch |
Shaft Dia. | 0.875 in |
Seal Application | General Purpose |
Housing Bore Dia. | 1 1/4 in |
Case Construction | Steel Case w/o Inner Case |
Construction | 25 |
Weight | 0.021 LB |
EAN or UPC | 53893472652 |