text.skipToContent text.skipToNavigation


2559

Tapered Roller Bearing Single Cone

Item #100001486
each
    Shipment Options

Product details

  • 2500 Series Single Cone
  • 1 3/16" Straight Bore
  • 0.9980" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 2500
Bearing Type Single Cone
I.D. 1 3/16 in
O.D. N/A
Cone Width 0.998 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.13567
Radial Rating 4518.2 lbf
Shaft Fillet Radius [MAX] 0.03 in
Origin Cones
Cone Type Single Cone
Weight 0.642 LB
EAN or UPC 53893117263

You May Also Like