text.skipToContent text.skipToNavigation


2729X

Tapered Roller Bearing Single Cup

Item #100001501
each
    Shipment Options

Product details

  • Series 2700 Single Cup
  • 3" OD x 3/4" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 2700
Bearing Type Single Cup
I.D. N/A
O.D. 3 in
Cone Width N/A
Cup Width 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 1.92543
Radial Rating 4686.9 lbf
Origin Cups
Cup Type Single Cup
Weight 0.41 LB
EAN or UPC 53893119670

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison