text.skipToContent text.skipToNavigation


2776

Tapered Roller Bearing Single Cone

Item #100001503
each
    Shipment Options

Product details

  • 2700 Series Single Cone
  • 1 1/2" Straight Bore
  • 1.0100" Wide
  • 0.170" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 2700
Bearing Type Single Cone
I.D. 1 1/2 in
O.D. N/A
Cone Width 1.01 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.92543
Radial Rating 4686.9 lbf
Shaft Fillet Radius [MAX] 0.17 in
Origin Cones
Cone Type Single Cone
Weight 0.715 LB
EAN or UPC 53893120225

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison