text.skipToContent text.skipToNavigation


322

Tapered Roller Bearing Single Cone

Item #100001083
each

Product details

  • 315 Series Single Cone
  • 1.1800" Straight Bore
  • 0.8730" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 315
Bearing Type Single Cone
I.D. 1.18 in
O.D. N/A
Cone Width 0.873 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.31936
Radial Rating 4042.5 lbf
Shaft Fillet Radius [MAX] 0.03 in
Origin Cones
Cone Type Single Cone
Weight 0.693 LB
EAN or UPC 53893007588

You May Also Like