text.skipToContent text.skipToNavigation


333

Tapered Roller Bearing Single Cup

Item #100001087

Product details

  • Series 335 Single Cup
  • 3.150" OD x 0.8268" Wide
  • 0.080" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 335
Bearing Type Single Cup
I.D. N/A
O.D. 3.15 in
Cone Width N/A
Cup Width 0.8268 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.08 in
K Factor 2.13919
Radial Rating 4291.7 lbf
Origin Cups
Cup Type Single Cup
Weight 0.364 LB
EAN or UPC 53893007960

You May Also Like