text.skipToContent text.skipToNavigation


354A

Tapered Roller Bearing

Item #100001104
each

Product details

  • Series 355 Single Cup
  • 3.346" OD x 11/16" Wide
  • 0.050" Maximum Housing Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 355
Bearing Type Single Cup
O.D. 3.346 in
Cup Width 11/16 in
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.05 in
K Factor 1.90686
Radial Rating 4416.7 lbf
Origin Cups
Cup Type Single Cup
Family Name Tapered Roller Bearing Single Cup
Catalog Order Number MA100001104
Weight 0.35 LB
Package Quantity 1.0 Piece
EAN or UPC 53893010199

Supporting Documents

You May Also Like