text.skipToContent text.skipToNavigation


363

Tapered Roller Bearing

Item #100001115

Product details

  • Series 365 Single Cup
  • 3.543" OD x 0.7874" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 365
Bearing Type Single Cup
O.D. 3.543 in
Cup Width 0.7874 in
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.82676
Radial Rating 4635.9 lbf
Origin Cups
Cup Type Single Cup
Family Name Tapered Roller Bearing Single Cup
Catalog Order Number MA100001115
Weight 0.495 LB
Package Quantity 1.0 Piece
EAN or UPC 53893013053

Supporting Documents

You May Also Like