text.skipToContent text.skipToNavigation


372

Tapered Roller Bearing Single Cup

Item #100001129

Product details

  • Series 375 Single Cup
  • 3.937" OD x 0.8592" Wide
  • 0.080" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 375
Bearing Type Single Cup
I.D. N/A
O.D. 3.937 in
Cone Width N/A
Cup Width 0.8592 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.08 in
K Factor 1.72556
Radial Rating 4745.1 lbf
Origin Cups
Cup Type Single Cup
Weight 0.95 LB
EAN or UPC 53893016924

You May Also Like