text.skipToContent text.skipToNavigation


372A

Tapered Roller Bearing Single Cup

Item #100001130
each
    Shipment Options

Product details

  • Series 375 Single Cup
  • 3 13/16" OD x 3/4" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 375
Bearing Type Single Cup
I.D. N/A
O.D. 3 13/16 in
Cone Width N/A
Cup Width 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 1.72556
Radial Rating 4745.1 lbf
Origin Cups
Cup Type Single Cup
Weight 0.1 KG
EAN or UPC 53893016993

You May Also Like