text.skipToContent text.skipToNavigation


377

Tapered Roller Bearing Single Cone

Item #100001134
each
    Shipment Options

Product details

  • 375 Series Single Cone
  • 2 1/16" Straight Bore
  • 7/8" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 375
Bearing Type Single Cone
I.D. 2 1/16 in
O.D. N/A
Cone Width 7/8 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.72556
Radial Rating 4745.1 lbf
Shaft Fillet Radius [MAX] 0.09 in
Origin Cones
Cone Type Single Cone
Weight 0.86 LB
EAN or UPC 53893017860

You May Also Like