text.skipToContent text.skipToNavigation


378DW

Tapered Roller Bearing Double Cone

Item #100001136
each
    Shipment Options

Product details

  • 375 Series Double Cone
  • 1 15/16" Straight Bore
  • 2.6570" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 375
Bearing Type Double Cone
I.D. 1 15/16 in
O.D. N/A
Cone Width 2.657 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.72556
Radial Rating 4745.1 lbf
Shaft Fillet Radius [MAX] 0.03 in
Origin Cones
Cone Type Double Cone
Weight 2.555 LB
EAN or UPC 53893018188

You May Also Like