text.skipToContent text.skipToNavigation


384ED

Tapered Roller Bearing Double Cup

Item #100001142
each

Product details

  • Series 385 Double Cup
  • 3.937" OD x 1.5620" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 385
Bearing Type Double Cup
I.D. N/A
O.D. 3.937 in
Cone Width N/A
Cup Width 1.562 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.64942
Radial Rating 4909.2 lbf
Origin Cups
Cup Type Double Cup
Weight 1.28 LB
EAN or UPC 53893019185

You May Also Like