text.skipToContent text.skipToNavigation


385AX

Tapered Roller Bearing Single Cone

Item #100001145

Product details

  • 385 Series Single Cone
  • 2" Straight Bore
  • 0.8640" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 385
Bearing Type Single Cone
I.D. 2 in
O.D. N/A
Cone Width 0.864 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.64942
Radial Rating 4909.2 lbf
Shaft Fillet Radius [MAX] 0.03 in
Origin Cones
Cone Type Single Cone
Weight 1.205 LB
EAN or UPC 53893020426

You May Also Like