text.skipToContent text.skipToNavigation


389S

Tapered Roller Bearing Single Cone

Item #100001155
each

Alternate Products

Product details

  • 385 Series Single Cone
  • 2.1880" Straight Bore
  • 1.0340" Wide
  • 0.090" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 385
Bearing Type Single Cone
I.D. 2.188 in
O.D. N/A
Cone Width 1.034 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.64942
Radial Rating 4909.2 lbf
Shaft Fillet Radius [MAX] 0.09 in
Origin Cones
Cone Type Single Cone
Weight 1.121 LB
EAN or UPC 53893024349

You May Also Like