text.skipToContent text.skipToNavigation


394AS

Tapered Roller Bearing

Item #100001163

Product details

  • Series 395 Single Cup
  • 4.331" OD x 0.7411" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 395
Bearing Type Single Cup
O.D. 4.331 in
Cup Width 0.7411 in
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.45326
Radial Rating 5337.1 lbf
Origin Cups
Cup Type Single Cup
Family Name Tapered Roller Bearing Single Cup
Catalog Order Number MA100001163
Weight 0.62 LB
Package Quantity 1.0 Piece
EAN or UPC 53893025889

Supporting Documents

You May Also Like