text.skipToContent text.skipToNavigation


395CS

Tapered Roller Bearing Single Cone

Item #100001168
each
    Shipment Options

Product details

  • 395 Series Single Cone
  • 2 5/8" Straight Bore
  • 0.9230" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 395
Bearing Type Single Cone
I.D. 2 5/8 in
O.D. N/A
Cone Width 0.923 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.45326
Radial Rating 5337.1 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 1.216 LB
EAN or UPC 53893027296

You May Also Like