text.skipToContent text.skipToNavigation


414

Tapered Roller Bearing Single Cup

Item #100001178
each
    Shipment Options

Product details

  • Series 415 Single Cup
  • 3.484" OD x 7/8" Wide
  • 0.060" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 415
Bearing Type Single Cup
I.D. N/A
O.D. 3.484 in
Cone Width N/A
Cup Width 7/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.06 in
K Factor 2.21594
Radial Rating 6245 lbf
Origin Cups
Cup Type Single Cup
Weight 0.723 LB
EAN or UPC 53893030951

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison