text.skipToContent text.skipToNavigation


414X

Tapered Roller Bearing Single Cup

Item #100001179
each

Product details

  • Series 415 Single Cup
  • 3 1/2" OD x 7/8" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 415
Bearing Type Single Cup
I.D. N/A
O.D. 3 1/2 in
Cone Width N/A
Cup Width 7/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 2.21594
Radial Rating 6245 lbf
Origin Cups
Cup Type Single Cup
Weight 0.742 LB
EAN or UPC 53893031040

You May Also Like