text.skipToContent text.skipToNavigation


420

Tapered Roller Bearing Single Cone

Item #100001182
each
    Shipment Options

Product details

  • 415 Series Single Cone
  • 1.5748" Straight Bore
  • 1.1450" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 415
Bearing Type Single Cone
I.D. 1.5748 in
O.D. N/A
Cone Width 1.145 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.21594
Radial Rating 6245 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 1.04 LB
EAN or UPC 53893031484

You May Also Like