text.skipToContent text.skipToNavigation


422

Tapered Roller Bearing Single Cone

Item #100001183
each
    Shipment Options

Product details

  • 415 Series Single Cone
  • 1 9/16" Straight Bore
  • 1.1450" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 415
Bearing Type Single Cone
I.D. 1 9/16 in
O.D. N/A
Cone Width 1.145 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.21594
Radial Rating 6245 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 1.068 LB
EAN or UPC 53893031569

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison