text.skipToContent text.skipToNavigation


432B

Tapered Roller Bearing Single Cup with Flange

Item #100001185
each
    Shipment Options

Product details

  • Series 435 Single Cup
  • 3 3/4" OD x 7/8" Wide
  • 0.090" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance

Specifications

Series 435
Bearing Type Single Cup
I.D. N/A
O.D. 3 3/4 in
Cone Width N/A
Cup Width 7/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Flanged
Material Steel
Housing Fillet Radius [MAX] 0.09 in
K Factor 2.054
Radial Rating 6849.5 lbf
Flange O.D. 3.964 in
Origin Cups
Cup Type Single Cup
Weight 1.003 LB
EAN or UPC 53893031828

You May Also Like