text.skipToContent text.skipToNavigation


436

Tapered Roller Bearing Single Cone

Item #100001187
each
    Shipment Options

Alternate Products

Product details

  • 435 Series Single Cone
  • 1 13/16" Straight Bore
  • 1.1770" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 435
Bearing Type Single Cone
I.D. 1 13/16 in
O.D. N/A
Cone Width 1.177 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.05429
Radial Rating 6849.5 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 1.16 LB
EAN or UPC 53893032290

You May Also Like