text.skipToContent text.skipToNavigation


447

Tapered Roller Bearing Single Cone

Item #100001193
each
    Shipment Options

Product details

  • 435 Series Single Cone
  • 1 5/8" Straight Bore
  • 1.1770" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 435
Bearing Type Single Cone
I.D. 1 5/8 in
O.D. N/A
Cone Width 1.177 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 2.05429
Radial Rating 6849.5 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 1.289 LB
EAN or UPC 53893033686

You May Also Like