text.skipToContent text.skipToNavigation


454

Tapered Roller Bearing Single Cup

Item #100001200
each

Alternate Products

Product details

  • Series 455 Single Cup
  • 4.331" OD x 1.0630" Wide
  • 0.080" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 455
Bearing Type Single Cup
I.D. N/A
O.D. 4.331 in
Cone Width N/A
Cup Width 1.063 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.08 in
K Factor 1.74208
Radial Rating 7319.1 lbf
Origin Cups
Cup Type Single Cup
Weight 1.21 LB
EAN or UPC 53893034690

You May Also Like