text.skipToContent text.skipToNavigation


455S

Tapered Roller Bearing Single Cone

Item #100001202

Product details

  • 455 Series Single Cone
  • 2" Straight Bore
  • 1.1540" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 455
Bearing Type Single Cone
I.D. 2 in
O.D. N/A
Cone Width 1.154 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.74208
Radial Rating 7319.1 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 1.72 LB
EAN or UPC 53893035093

You May Also Like