Product details
- 45 Series Steering Gear Cage & Roller
- 2.2232" Base Diameter
- 0.4375" Race Length
- 0.110" Rib Height
Specifications
Race Length | 0.4375 in |
Series | 45 Series |
Rib Height | 0.11 in |
Base Dia. | 2.2232 in |
Weight | 0.199 LB |
EAN or UPC | 53893001913 |