text.skipToContent text.skipToNavigation


472A

Tapered Roller Bearing Single Cup

Item #100001213
each

Product details

  • Series 475 Single Cup
  • 4.724" OD x 0.9230" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 475
Bearing Type Single Cup
I.D. N/A
O.D. 4.724 in
Cone Width N/A
Cup Width 0.923 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.51845
Radial Rating 7739.7 lbf
Origin Cups
Cup Type Single Cup
Weight 1.02 LB
EAN or UPC 53893038254

You May Also Like