Product details
- 1 3/8" Shaft Diameter
- 2.561" Housing Bore
- 3/8" Width
- Dual Lip w/One Spring
- Internal
Specifications
Surface Speed [Nom] | 3,000 ft/min |
Pressure | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Cover/Compensation Ring/Plate Required | No |
Case Construction | Steel Case w/o Inner Case |
Lip Material | Nitrile |
Seal Design | Bonded Design |
Inch/Metric | Inch |
Construction | 47 |
Lip Style | Internal |
Seal Application | General Purpose |
Shaft Dia. | 1.375 in |
Housing Bore Dia. | 2.561 in |
Spring Material | Carbon Steel Garter |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Weight | 0.077 LB |
EAN or UPC | 53893494166 |