Product details
- 1.875" Shaft Diameter
- 3.061" Housing Bore Diameter
- .375" Width
- Nitrile
- Type47
Specifications
Inch/Metric | Inch |
Seal Application | General Purpose |
Shaft Dia. | 1.875 in |
Case Construction | Steel Case w/o Inner Case |
Lip Material | Nitrile |
Construction | 47 |
Lip Type | Dual Lip w/One Spring |
Housing Bore Dia. | 3.061 in |
Lip Style | Internal |
Pressure | 7 psi |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 225 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
Seal Design | Bonded Design |
Spring Material | Carbon Steel Garter |
Weight | 0.094 LB |
EAN or UPC | 53893494692 |