text.skipToContent text.skipToNavigation


475

Tapered Roller Bearing Single Cone

Item #100001216
each

Alternate Products

Product details

  • 475 Series Single Cone
  • 2.1654" Straight Bore
  • 1.1420" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 475
Bearing Type Single Cone
I.D. 2.1654 in
O.D. N/A
Cone Width 1.142 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.51845
Radial Rating 7739.7 lbf
Shaft Fillet Radius [MAX] 0.03 in
Origin Cones
Cone Type Single Cone
Weight 2.52 LB
EAN or UPC 53893038841

You May Also Like