Product details
- 475 Series Single Cone
- 2.3622" Straight Bore
- 1.1420" Wide
- 0.080" Maximum Shaft Fillet Radius
- Standard Tolerance
Specifications
Cup Width | N/A |
Enclosure | Open |
K Factor | 1.518446 |
Material | Steel |
Origin | Cones |
Bearing Type | Single Cone |
Bore Type | Round Bore |
I.D. | 2.3622 in |
Cone Width | 1.142 in |
Shaft Fillet Radius [Max] | 0.080 in |
Radial Rating | 7739.7 lbf |
Tolerance | Standard |
Series | 475 |
Cone Type | Single Cone |
O.D. | N/A |
Weight | 2.41 LB |
EAN or UPC | 53893039121 |