text.skipToContent text.skipToNavigation


487TD

Tapered Roller Bearing Double Cone

Item #100001226

Product details

  • 475 Series Double Cone
  • 2.8375" Tapered Bore
  • 2.6590" Wide
  • 0.030" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 475
Bearing Type Double Cone
I.D. 2.8375 in
O.D. N/A
Cone Width 2.659 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Tapered Bore
K Factor 1.51845
Radial Rating 7739.7 lbf
Shaft Fillet Radius [MAX] 0.03 in
Origin Cones
Cone Type Double Cone
Weight 4.132 LB
EAN or UPC 53893043173

You May Also Like