text.skipToContent text.skipToNavigation


493D

Tapered Roller Bearing Double Cup

Item #100001229
each
    Shipment Options

Product details

  • Series 495 Double Cup
  • 5 3/8" OD x 2 1/8" Wide
  • 0.030" Maximum Housing Fillet Radius
  • Standard Tolerance

Specifications

Series 495
Bearing Type Double Cup
I.D. N/A
O.D. 5 3/8 in
Cone Width N/A
Cup Width 2 1/8 in
Enclosure N/A
Tolerance Standard
O.D. Type Straight
Material Steel
Housing Fillet Radius [MAX] 0.03 in
K Factor 1.31459
Radial Rating 8335 lbf
Origin Cups
Cup Type Double Cup
Weight 2.888 LB
EAN or UPC 53893043722

You May Also Like