text.skipToContent text.skipToNavigation


495AS

Tapered Roller Bearing Single Cone

Item #100001232

Product details

  • 495 Series Single Cone
  • 3 1/16" Straight Bore
  • 1.1720" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 495
Bearing Type Single Cone
I.D. 3 1/16 in
O.D. N/A
Cone Width 1.172 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.31459
Radial Rating 8335 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 2.72 LB
EAN or UPC 53893045382

You May Also Like